Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-7/16in NARROW SET SCREW 2-BOLT FLANGE
- Mfr # BFT207-23
- Zoro # G312377187
product price:Â
$
72.99
/ea
Key Features
Flange Thickness
9/16 in
Overall Width
1.713 in
Bore Diameter
1-7/16 in
Shaft Locking Type
Set Screw
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFT207-23
- Zoro #
- G312377187
- UPC #
- 808250313815
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Housing Type
- Oval
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
Dimensions
- Flange Thickness
- 9/16 in
- Overall Width
- 1.713 in
- Bore Diameter
- 1-7/16 in
- Overall Height
- 3-3/4 in
- Overall Length
- 6-1/8 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
Description
a=6-1/8in, e=5-1/8in, g=9/16in, x=1-11/32in, s=35/64in, b=3-3/4in, Z=1.713in, Bi=1.295in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.