Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-7/16in NARROW SET SCREW PRESSED STEEL 3-BOLT FLANGE
- Mfr # BPFT7-23
- Zoro # G612377184
product price:Â
$
61.75
/ea
Key Features
Housing Type
Triangular
Shaft Locking Type
Set Screw
Number of Mount Holes
3
Bearing Insert Type
Radial Ball
Housing Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPFT7-23
- Zoro #
- G612377184
- UPC #
- 808250108336
- Country of Origin
- Japan
- Housing Type
- Triangular
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 3
- Bearing Insert Type
- Radial Ball
- Housing Material
- Steel
- Item
- 3 Bolt Flange Bearing
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
Description
a=4-5/32in, p=3-15/16in, t=0.102in, b=3/4in, s=13/32in, F=3-3/16in, M=1-3/4in, Bi=1.295in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.