SINGLE ROW BALL BEARING - 1-7/16in STAINLESS SET SCREW WHITE 2-BOLT FLANGE
- Mfr # MUCNFL207-23W
- Zoro # G312376784
product price:Â
$
318.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
41/64 in
Mount Hole Center-to-Center Length
5-1/8 in
Overall Height
1.689 in
Overall Width
1-45/64 in
Overall Length
6-7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MUCNFL207-23W
- Zoro #
- G312376784
- UPC #
- 808250242252
- Country of Origin
- Japan
Dimensions
- Flange Thickness
- 41/64 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Overall Height
- 1.689 in
- Overall Width
- 1-45/64 in
- Overall Length
- 6-7/16 in
- Bore Diameter
- 1-7/16 in
Details
- Housing Material
- PBT Thermoplastic
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Stainless Steel
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
Description
A=6-7/16in, E=5-1/8in, G=41/64in, X=1-19/64in, S=33/64in, L=3-35/64in, Z=1-45/64in, B=1.689in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.