SINGLE ROW BALL BEARING - 1-7/16in WIDE ACCU-LOC MALLEABLE 2-BOLT FLANGE
- Mfr # UEFX207-23
- Zoro # G212375832
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
1-7/16 in
Overall Length
4-13/16 in
Housing Material
Malleable Iron
Overall Height
3-1/2 in
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFX207-23
- Zoro #
- G212375832
- UPC #
- 808250142330
- Country of Origin
- Japan
- Housing Material
- Malleable Iron
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Shaft Locking Type
- Concentric Collar
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 1-7/16 in
- Overall Length
- 4-13/16 in
- Overall Height
- 3-1/2 in
- Flange Thickness
- 1/2 in
- Mount Hole Center-to-Center Length
- 3-15/16 in
- Overall Width
- 1.551 in
Description
a=4-13/16in, e=3-15/16in, g=1/2in, x=15/16in, s=13/32in, b=3-1/2in, Z=1.551in, L=1.728in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.