SINGLE ROW BALL BEARING - 3/4in KANIGEN SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # UCFL204-12NPMZ20
- Zoro # G014862875
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
3-35/64 in
Bearing Insert Material
Steel
Overall Width
1.311 in
System of Measurement
Inch
Bore Diameter
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL204-12NPMZ20
- Zoro #
- G014862875
- UPC #
- 808250469901
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Shaft Locking Type
- Set Screw
Dimensions
- Mount Hole Center-to-Center Length
- 3-35/64 in
- Overall Width
- 1.311 in
- Bore Diameter
- 3/4 in
- Flange Thickness
- 15/32 in
- Overall Height
- 2-3/8 in
- Overall Length
- 4-7/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.