SINGLE ROW BALL BEARING - 1-7/16in WIDE ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # UGFJT207-23
- Zoro # G512377192
product price:Â
$
86.15
/ea
Key Features
Overall Length
6-7/64 in
Bearing Insert Type
Radial Ball
Bearing Insert Material
Steel
Housing Type
Oval
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UGFJT207-23
- Zoro #
- G512377192
- UPC #
- 808250122677
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- Shaft Locking Type
- Eccentric Collar
- System of Measurement
- Inch
Dimensions
- Overall Length
- 6-7/64 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Flange Thickness
- 31/64 in
- Overall Height
- 3-5/8 in
- Bore Diameter
- 1-7/16 in
- Overall Width
- 2.098 in
Description
a=6-7/64in, e=5-1/8in, g=31/64in, x=1-1/4in, s=9/16in, b=3-5/8in, Z=2.098in, L=2-1/64in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.