SINGLE ROW BALL BEARING - 15MM EXTRA NARROW ECC COLL 2-BOLT FLANGE CLOSED COVER
- Mfr # UFL002CE
- Zoro # G712375967
product price:Â
$
49.69
/ea
Key Features
Housing Material
Steel
Flange Thickness
6.5 mm
Housing Type
Oval
Number of Mount Holes
2
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UFL002CE
- Zoro #
- G712375967
- UPC #
- 808250293858
- Country of Origin
- Japan
- Housing Material
- Steel
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Eccentric Collar
Dimensions
- Flange Thickness
- 6.5 mm
- Overall Height
- 42 mm
- Mount Hole Center-to-Center Length
- 53 mm
- Bore Diameter
- 15 mm
- Overall Length
- 67 mm
Description
a=67MM, e=53MM, g=6.5MM, x=13MM, s=7MM, b=42MM, v=24MM, M=35MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.