SINGLE ROW BALL BEARING - 1-7/16in WIDE ECCENTRIC COLLAR 2-BOLT PILOTED FLANGE
- Mfr # UGCJTZ207-23
- Zoro # G612376897
product price:Â
$
118.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6-7/64 in
Housing Type
Oval
Number of Mount Holes
2
Housing Material
Cast Iron
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UGCJTZ207-23
- Zoro #
- G612376897
- UPC #
- 808250127726
- Country of Origin
- Japan
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Material
- Steel
Dimensions
- Overall Length
- 6-7/64 in
- Bore Diameter
- 1-7/16 in
- Overall Height
- 3-45/64 in
- Flange Thickness
- 15/32 in
- Mount Hole Center-to-Center Length
- 5.118 in
- Overall Width
- 1.941 in
Description
a=6-7/64in, e=5.118in, g=15/32in, x=1-1/32in, s=0.551in, b=3-45/64in, J=0.157in, f=3.543in, Z=1.941in, L=2-1/64in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.