Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-7/16in WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFT207-23
- Zoro # G512375990
product price:Â
$
68.29
/ea
Key Features
Mount Hole Center-to-Center Length
5-1/8 in
Housing Type
Oval
Bearing Insert Material
Steel
Bore Diameter
1-7/16 in
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFT207-23
- Zoro #
- G512375990
- UPC #
- 808250113033
- Country of Origin
- Japan
Dimensions
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Bore Diameter
- 1-7/16 in
- Overall Height
- 3-3/4 in
- Overall Length
- 6-1/8 in
- Flange Thickness
- 9/16 in
- Overall Width
- 1.75 in
Details
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Housing Material
- Cast Iron
Description
a=6-1/8in, e=5-1/8in, g=9/16in, x=1-11/32in, s=35/64in, b=3-3/4in, Z=1.750in, Bi=1.689in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.