Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-7/16in ZINC WIDE SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # UCFL207-23NPMZ2
- Zoro # G714854941
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Overall Height
3-9/16 in
Overall Width
1.748 in
Bearing Insert Material
Steel
Housing Material
Cast Iron
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL207-23NPMZ2
- Zoro #
- G714854941
- UPC #
- 808250324064
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Height
- 3-9/16 in
- Overall Width
- 1.748 in
- Overall Length
- 6-5/16 in
- Bore Diameter
- 1-7/16 in
- Mount Hole Center-to-Center Length
- 5-1/8 in
- Flange Thickness
- 5/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.