Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-7/16in ZINC WIDE SET SCREW NICKEL 3-BOLT FLANGE BRACKET
- Mfr # UCFB207-23NPMZ2
- Zoro # G612375968
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Mount Hole Center-to-Center Length
2 in
System of Measurement
Inch
Bearing Insert Material
Steel
Number of Mount Holes
3
Housing Material
Cast Iron
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFB207-23NPMZ2
- Zoro #
- G612375968
- UPC #
- 808250296569
- Country of Origin
- Japan
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
- Housing Material
- Cast Iron
- Bearing Insert Type
- Radial Ball
- Housing Type
- Triangular
- Shaft Locking Type
- Set Screw
Dimensions
- Mount Hole Center-to-Center Length
- 2 in
- Flange Thickness
- 1/2 in
- Overall Length
- 6-1/8 in
- Overall Width
- 1-53/64 in
- Bore Diameter
- 1-7/16 in
- Overall Height
- 6-1/8 in
Description
A=6-1/8in, H=2-3/8in, E=2in, J=1-1/4in, G=1/2in, X=1-7/16in, S=33/64in, L=3-3/4in, F=3-1/4in, Z=1-53/64in, B=1.689in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.