SINGLE ROW BALL BEARING - 1-7/8 ZINC WIDE SET SCREW NICKEL 4-BOLT FLANGE
- Mfr # UCF210-30NPMZ2
- Zoro # G311240598
product price:Â
$
156.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Housing Material
Cast Iron
Mount Hole Center-to-Center Length
4-3/8 in
Flange Thickness
23/32 in
Overall Width
2-5/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCF210-30NPMZ2
- Zoro #
- G311240598
- UPC #
- 808250193387
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Item
- 4 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 4
- Housing Type
- Square
Dimensions
- Mount Hole Center-to-Center Length
- 4-3/8 in
- Flange Thickness
- 23/32 in
- Overall Width
- 2-5/32 in
- Overall Length
- 5-5/8 in
- Overall Height
- 5-5/8 in
- Bore Diameter
- 1-7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.