Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1-7/8in WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFL210-30
- Zoro # G712377251
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Overall Height
4-1/2 in
Flange Thickness
23/32 in
Bore Diameter
1-7/8 in
Shaft Locking Type
Set Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL210-30
- Zoro #
- G712377251
- UPC #
- 808250134373
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Housing Material
- Cast Iron
Dimensions
- Overall Height
- 4-1/2 in
- Flange Thickness
- 23/32 in
- Bore Diameter
- 1-7/8 in
- Mount Hole Center-to-Center Length
- 6-3/16 in
- Overall Width
- 2.15 in
- Overall Length
- 7-3/4 in
Description
a=7-3/4in, e=6-3/16in, g=23/32in, x=1-9/16in, s=3/4in, b=4-1/2in, Z=2.150in, Bi=2.031in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.