SINGLE ROW BALL BEARING - 1-7/8in ZINC WIDE SET SCREW WHITE 2-BOLT FLANGE
- Mfr # UCNFL210-30MZ2W
- Zoro # G412376622
product price:Â
$
231.99
/ea
Free Shipping & Returns
Key Features
Shaft Locking Type
Set Screw
Overall Length
7-3/4 in
Overall Width
2-17/64 in
Flange Thickness
53/64 in
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCNFL210-30MZ2W
- Zoro #
- G412376622
- UPC #
- 808250209682
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- System of Measurement
- Inch
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Material
- PBT Thermoplastic
Dimensions
- Overall Length
- 7-3/4 in
- Overall Width
- 2-17/64 in
- Flange Thickness
- 53/64 in
- Bore Diameter
- 1-7/8 in
- Mount Hole Center-to-Center Length
- 6-3/16 in
- Overall Height
- 2.031 in
Description
A=7-3/4in, E=6-3/16in, G=53/64in, X=1-11/16in, S=43/64in, L=4-17/32in, Z=2-17/64in, B=2.031in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.