SINGLE ROW BALL BEARING - 10MM EXTRA NARROW ECC COLL 2-BOLT FLANGE
- Mfr # UFL000
- Zoro # G212377171
product price:Â
$
39.59
/ea
Key Features
Housing Type
Oval
Bore Diameter
10 mm
Mount Hole Center-to-Center Length
45 mm
Overall Width
19 mm
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UFL000
- Zoro #
- G212377171
- UPC #
- 808250102945
- Country of Origin
- Japan
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- System of Measurement
- Metric
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 10 mm
- Mount Hole Center-to-Center Length
- 45 mm
- Overall Width
- 19 mm
- Overall Length
- 60 mm
- Flange Thickness
- 5.5 mm
- Overall Height
- 36 mm
Description
a=60MM, e=45MM, g=5.5MM, x=11.5MM, s=7MM, b=36MM, Z=19MM, L=17.5MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.