SINGLE ROW BALL BEARING - 11/16in WIDE SET SCREW WHITE 3-BOLT FLANGE BRACKET
- Mfr # UCFBL203-11W
- Zoro # G514863686
product price:Â
$
91.15
/ea
Key Features
Housing Type
Triangular
Bore Diameter
11/16 in
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Number of Mount Holes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFBL203-11W
- Zoro #
- G514863686
- UPC #
- 808250385973
- Country of Origin
- Japan
- Housing Type
- Triangular
- System of Measurement
- Inch
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 3
- Shaft Locking Type
- Set Screw
Dimensions
- Bore Diameter
- 11/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.