SINGLE ROW BALL BEARING - 10MM EXTRA NARROW SET SCREW 2-BOLT FLANGE
- Mfr # KFL000
- Zoro # G512377062
product price:Â
$
43.99
/ea
Key Features
Bore Diameter
10 mm
Bearing Insert Type
Radial Ball
Overall Width
15.5 mm
System of Measurement
Metric
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KFL000
- Zoro #
- G512377062
- UPC #
- 808250103003
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Housing Type
- Oval
Dimensions
- Bore Diameter
- 10 mm
- Overall Width
- 15.5 mm
- Overall Height
- 36 mm
- Mount Hole Center-to-Center Length
- 45 mm
- Flange Thickness
- 5.5 mm
- Overall Length
- 60 mm
Description
a=60MM, e=45MM, g=5.5MM, x=11.5MM, s=7MM, b=36MM, Z=15.5inZ=14MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.