Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 110MM HEAVY SET SCREW 4-BOLT PILOTED FLANGE
Mfr # UCFS322
Zoro # G711247296
product price:Â
$
2,333.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Type
Radial Ball
Housing Material
Cast Iron
System of Measurement
Metric
Flange Thickness
71 mm
Number of Mount Holes
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFS322
- Zoro #
- G711247296
- UPC #
- 808250278794
- Country of Origin
- Japan
Dimensions
- Flange Thickness
- 71 mm
- Overall Width
- 106 mm
- Overall Length
- 340 mm
- Overall Height
- 340 mm
- Bore Diameter
- 110 mm
- Mount Hole Center-to-Center Length
- 266 mm
Details
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- System of Measurement
- Metric
- Number of Mount Holes
- 4
- Item
- 4 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Housing Type
- Square
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.