Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING, 11/16in WIDE SET SCREW PILOTED FLANGE CARTRIDGE
- Mfr # UCFC203-11
- Zoro # G113331616
product price:Â
$
63.15
/ea
Key Features
Bore Diameter
11/16 in
Shaft Locking Type
Set Screw
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFC203-11
- Zoro #
- G113331616
- UPC #
- 808250386154
- Country of Origin
- Japan
- Item
- Flange Cartridge
- Shaft Locking Type
- Set Screw
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
Dimensions
- Bore Diameter
- 11/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.