SINGLE ROW BALL BEARING - 1/2in HIGH TEMP 400 DEG 2-BOLT FLANGE
- Mfr # UCFL201-8C4HR5
- Zoro # G414862307
product price:Â
$
93.15
/ea
Key Features
Housing Type
Oval
Bearing Insert Type
Radial Ball
Flange Thickness
15/32 in
System of Measurement
Inch
Overall Width
1.311 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL201-8C4HR5
- Zoro #
- G414862307
- UPC #
- 808250117079
- Country of Origin
- Japan
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
Dimensions
- Flange Thickness
- 15/32 in
- Overall Width
- 1.311 in
- Overall Height
- 2-3/8 in
- Mount Hole Center-to-Center Length
- 3-35/64 in
- Overall Length
- 4-7/16 in
- Bore Diameter
- 1/2 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.