Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 1/2in NARR ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # KHLFL201-8
- Zoro # G012375643
product price:Â
$
38.99
/ea
Key Features
Housing Material
Cast Iron
System of Measurement
Inch
Mount Hole Center-to-Center Length
2-1/2 in
Flange Thickness
3/8 in
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHLFL201-8
- Zoro #
- G012375643
- UPC #
- 808250102310
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Shaft Locking Type
- Eccentric Collar
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
Dimensions
- Mount Hole Center-to-Center Length
- 2-1/2 in
- Flange Thickness
- 3/8 in
- Overall Width
- 1.244 in
- Overall Length
- 3-3/16 in
- Overall Height
- 2-3/16 in
- Bore Diameter
- 1/2 in
Description
a=3-3/16in, e=2-1/2in, g=3/8in, x=23/32in, s=9/32in, b=2-3/16in, Z=1.244in, L=1-1/8in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.