SINGLE ROW BALL BEARING - 1/2in NARR ECCENTRIC COLLAR PRESSED STEEL 3-BOLT FLANGE
- Mfr # KHPFT201-8
- Zoro # G512375839
product price:Â
$
38.35
/ea
Key Features
Bearing Insert Type
Radial Ball
Housing Type
Triangular
Number of Mount Holes
3
Overall Height
2-23/32 in
Shaft Locking Type
Eccentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHPFT201-8
- Zoro #
- G512375839
- UPC #
- 808250102136
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Housing Type
- Triangular
- Number of Mount Holes
- 3
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Material
- Steel
- Housing Material
- Steel
- System of Measurement
- Inch
- Item
- 3 Bolt Flange Bearing
Dimensions
- Overall Height
- 2-23/32 in
- Bore Diameter
- 1/2 in
- Overall Length
- 2-23/32 in
Description
a=2-23/32in, p=2-1/2in, t=0.079in, b=9/16in, s=9/32in, F=1-15/16in, M=1-1/8in, L=1-1/8in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.