Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 35MM ZINC WIDE SET SCREW BLACK 2-BOLT FLANGE
- Mfr # UCNFL207MZ2B
- Zoro # G112376854
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
16.1 mm
Shaft Locking Type
Set Screw
Mount Hole Center-to-Center Length
130 mm
Housing Material
PBT Thermoplastic
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCNFL207MZ2B
- Zoro #
- G112376854
- UPC #
- 808250150304
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Housing Material
- PBT Thermoplastic
- Number of Mount Holes
- 2
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
Dimensions
- Flange Thickness
- 16.1 mm
- Mount Hole Center-to-Center Length
- 130 mm
- Overall Width
- 43.4 mm
- Bore Diameter
- 35 mm
- Overall Height
- 42.9 mm
- Overall Length
- 164 mm
Description
A=164MM, E=130MM, G=16.1MM, X=32.8MM, S=13MM, L=90MM, Z=43.4MM, B=42.9MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.