SINGLE ROW BALL BEARING - 5/8in STAINLESS SET SCREW STAINLESS 3-BOLT FLANGE
- Mfr # MUCFB202-10
- Zoro # G012376985
product price:Â
$
265.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
5/16 in
Mount Hole Center-to-Center Length
1-1/2 in
Overall Height
4-1/4 in
Bearing Insert Material
Stainless Steel
Number of Mount Holes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFB202-10
- Zoro #
- G012376985
- UPC #
- 808250230624
- Country of Origin
- Japan
- Bearing Insert Material
- Stainless Steel
- Number of Mount Holes
- 3
- Housing Type
- Triangular
- Bearing Insert Type
- Radial Ball
- Housing Material
- 304 Stainless Steel
- Shaft Locking Type
- Set Screw
- Item
- 3 Bolt Flange Bearing
- System of Measurement
- Inch
Dimensions
- Flange Thickness
- 5/16 in
- Mount Hole Center-to-Center Length
- 1-1/2 in
- Overall Height
- 4-1/4 in
- Overall Width
- 1-11/32 in
- Bore Diameter
- 5/8 in
- Overall Length
- 4-1/4 in
Description
A=4-1/4in, H=1-11/16in, E=1-1/2in, J=7/8in, G=5/16in, X=1in, S=25/64in, L=2-1/2in, F=2-3/8in, Z=1-11/32in, B=1.220in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.