SINGLE ROW BALL BEARING - 1/2in WIDE SET SCREW 2-BOLT FLANGE
- Mfr # UCFT201-8
- Zoro # G012376732
product price:Â
$
40.19
/ea
Key Features
System of Measurement
Inch
Flange Thickness
7/16 in
Bearing Insert Type
Radial Ball
Housing Material
Cast Iron
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFT201-8
- Zoro #
- G012376732
- UPC #
- 808250103775
- Country of Origin
- Japan
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Housing Material
- Cast Iron
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
Dimensions
- Flange Thickness
- 7/16 in
- Overall Width
- 1.302 in
- Mount Hole Center-to-Center Length
- 3 in
- Overall Length
- 3-29/32 in
- Overall Height
- 2-7/32 in
- Bore Diameter
- 1/2 in
Description
a=3-29/32in, e=3in, g=7/16in, x=31/32in, s=13/32in, b=2-7/32in, Z=1.302in, Bi=1.024in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.