SINGLE ROW BALL BEARING - 1/2in ZINC NARROW SET SCREW NICKEL 2-BOLT FLANGE
- Mfr # BFX201-8NPMZ2
- Zoro # G014858090
product price:Â
$
70.19
/ea
Key Features
Bearing Insert Type
Radial Ball
System of Measurement
Inch
Housing Type
Oval
Housing Material
Malleable Iron
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFX201-8NPMZ2
- Zoro #
- G014858090
- UPC #
- 808250313846
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Housing Type
- Oval
- Housing Material
- Malleable Iron
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
- Item
- 2 Bolt Flange Bearing
Dimensions
- Overall Width
- 1.004 in
- Bore Diameter
- 1/2 in
- Flange Thickness
- 3/8 in
- Mount Hole Center-to-Center Length
- 2-1/2 in
- Overall Height
- 2-3/16 in
- Overall Length
- 3-3/16 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.