Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING, 25MM WIDE SET SCREW PILOTED FLANGE CARTRIDGE
- Mfr # UCFC205
- Zoro # G112310230
product price:Â
$
63.19
/ea
Key Features
Bore Diameter
25 mm
Overall Length
115 mm
Housing Material
Cast Iron
Flange Thickness
21 mm
Overall Width
29.7 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFC205
- Zoro #
- G112310230
- UPC #
- 808250111596
- Country of Origin
- Japan
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
- Item
- Flange Cartridge
- Housing Type
- Round
Dimensions
- Bore Diameter
- 25 mm
- Overall Length
- 115 mm
- Flange Thickness
- 21 mm
- Overall Width
- 29.7 mm
- Mount Hole Center-to-Center Length
- 63.6 mm
- Overall Height
- 115 mm
Description
a=115MM, p=90MM, e=63.6MM, s=12MM, J=6MM, K=7MM, g=21MM, f=70MM, Z=29.7MM, Bi=34MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.