SINGLE ROW BALL BEARING - 1/2in ZINC WIDE SET SCREW WHITE 3-BOLT FLANGE BRACKET
- Mfr # UCFBL201-8MZ2W
- Zoro # G812376734
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Overall Height
4-1/4 in
Flange Thickness
29/64 in
Overall Width
1-21/64 in
Bearing Insert Material
Steel
Number of Mount Holes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFBL201-8MZ2W
- Zoro #
- G812376734
- UPC #
- 808250129157
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 3
- Housing Type
- Triangular
- Shaft Locking Type
- Set Screw
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Housing Material
- PBT Thermoplastic
Dimensions
- Overall Height
- 4-1/4 in
- Flange Thickness
- 29/64 in
- Overall Width
- 1-21/64 in
- Bore Diameter
- 1/2 in
- Mount Hole Center-to-Center Length
- 1-1/2 in
- Overall Length
- 4-1/4 in
Description
A=4-1/4in, H=1-11/16in, E=1-1/2in, J=7/8in, G=29/64in, X=1in, S=27/64in, L=2-1/2in, F=2-7/16in, Z=1-21/64in, B=1.220in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.