SINGLE ROW BALL BEARING - 12MM EXTRA NARROW ECC COLL 2-BOLT FLANGE
- Mfr # UFL001
- Zoro # G212377058
product price:Â
$
42.65
/ea
Key Features
Overall Width
19 mm
Flange Thickness
5.5 mm
Shaft Locking Type
Eccentric Collar
Housing Type
Oval
Overall Height
38 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UFL001
- Zoro #
- G212377058
- UPC #
- 808250102983
- Country of Origin
- Japan
- Shaft Locking Type
- Eccentric Collar
- Housing Type
- Oval
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Bearing Insert Material
- Steel
Dimensions
- Overall Width
- 19 mm
- Flange Thickness
- 5.5 mm
- Overall Height
- 38 mm
- Overall Length
- 63 mm
- Mount Hole Center-to-Center Length
- 48 mm
- Bore Diameter
- 12 mm
Description
a=63MM, e=48MM, g=5.5MM, x=11.5MM, s=7MM, b=38MM, Z=19MM, L=17.5MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.