SINGLE ROW BALL BEARING - 1in STAINLESS SET SCREW RF BLACK 2-BOLT FLANGE CLS COV
- Mfr # MUCNFL205-16RFCEB
- Zoro # G814861023
product price:Â
$
257.99
/ea
Free Shipping & Returns
Key Features
Number of Mount Holes
2
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Flange Thickness
17/32 in
Overall Height
1.339 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL205-16RFCEB
- Zoro #
- G814861023
- UPC #
- 808250366231
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Housing Material
- PBT Thermoplastic
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Stainless Steel
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
Dimensions
- Flange Thickness
- 17/32 in
- Overall Height
- 1.339 in
- Overall Width
- 1-29/64 in
- Overall Length
- 5-1/8 in
- Bore Diameter
- 1 in
- Mount Hole Center-to-Center Length
- 3-57/64 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.