SINGLE ROW BALL BEARING - 12MM NARR ECCENTRIC COLLAR MALLEABLE 2-BOLT FLANGE
- Mfr # KHFX201
- Zoro # G412376806
product price:Â
$
52.25
/ea
Key Features
Bearing Insert Type
Radial Ball
Bearing Insert Material
Steel
Housing Material
Malleable Iron
Housing Type
Oval
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHFX201
- Zoro #
- G412376806
- UPC #
- 808250105717
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Housing Material
- Malleable Iron
- Housing Type
- Oval
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Metric
- Shaft Locking Type
- Eccentric Collar
Dimensions
- Overall Height
- 56 mm
- Overall Length
- 81 mm
- Bore Diameter
- 12 mm
- Mount Hole Center-to-Center Length
- 64 mm
- Overall Width
- 31.6 mm
- Flange Thickness
- 10 mm
Description
a=81MM, e=64MM, g=10MM, x=18MM, s=7MM, b=56MM, Z=31.6MM, L=28.6MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.