SINGLE ROW BALL BEARING - 12MM NARROW SET SCREW MALLEABLE 2-BOLT FLANGE
- Mfr # BFX201
- Zoro # G312377040
product price:Â
$
50.65
/ea
Key Features
Number of Mount Holes
2
System of Measurement
Metric
Housing Type
Oval
Overall Length
81 mm
Mount Hole Center-to-Center Length
64 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFX201
- Zoro #
- G312377040
- UPC #
- 808250105434
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- System of Measurement
- Metric
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- Housing Material
- Malleable Iron
- Bearing Insert Material
- Steel
- Shaft Locking Type
- Set Screw
Dimensions
- Overall Length
- 81 mm
- Mount Hole Center-to-Center Length
- 64 mm
- Overall Width
- 25.5 mm
- Bore Diameter
- 12 mm
- Flange Thickness
- 10 mm
- Overall Height
- 56 mm
Description
a=81MM, e=64MM, g=10MM, x=18MM, s=7MM, b=56MM, Z=25.5MM, Bi=22in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.