Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 12MM STAINLESS SET SCREW BLACK 3-BOLT FLANGE BRACKET
- Mfr # MUCFBL201B
- Zoro # G912377433
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Flange Thickness
11.4 mm
Housing Material
PBT Thermoplastic
Bearing Insert Type
Radial Ball
Number of Mount Holes
3
Mount Hole Center-to-Center Length
38.1 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFBL201B
- Zoro #
- G912377433
- UPC #
- 808250190454
- Country of Origin
- Japan
- Housing Material
- PBT Thermoplastic
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 3
- Bearing Insert Material
- Stainless Steel
- System of Measurement
- Metric
- Item
- 3 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Housing Type
- Triangular
Dimensions
- Flange Thickness
- 11.4 mm
- Mount Hole Center-to-Center Length
- 38.1 mm
- Overall Width
- 33.7 mm
- Overall Height
- 108 mm
- Bore Diameter
- 12 mm
- Overall Length
- 108 mm
Description
A=108MM, H=C:C42.9MM, E=38.1MM, J=22.2MM, G=11.4MM, X=25.4MM, S=10.7MM, L=63.5MM, F=62MM, Z=33.7MM, B=31MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.