SINGLE ROW BALL BEARING - 3/4in WIDE ACCU-LOC 3-BOLT FLANGE BRACKET
- Mfr # UEFB204-12
- Zoro # G512375921
product price:Â
$
84.15
/ea
Key Features
Bearing Insert Type
Radial Ball
Overall Length
4-1/4 in
System of Measurement
Inch
Shaft Locking Type
Concentric Collar
Mount Hole Center-to-Center Length
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFB204-12
- Zoro #
- G512375921
- UPC #
- 808250117345
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Inch
- Shaft Locking Type
- Concentric Collar
- Bearing Insert Material
- Steel
- Housing Type
- Triangular
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
- Housing Material
- Cast Iron
Dimensions
- Overall Length
- 4-1/4 in
- Mount Hole Center-to-Center Length
- 1-1/2 in
- Overall Height
- 4-1/4 in
- Flange Thickness
- 5/16 in
- Bore Diameter
- 3/4 in
- Overall Width
- 1.424 in
Description
a=4-1/4in, h=1-11/16in, e=1-1/2in, J=7/8in, g=5/16in, x=1in, s=25/64in, b=2-1/2in, f=2-3/8in, Z=1.424in, Bi=1.299in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.