SINGLE ROW BALL BEARING - 12MM STAINLESS X-NARR ECC COLL STAINLESS 2-BOLT FLANGE
- Mfr # MUFL001
- Zoro # G112377257
product price:Â
$
96.49
/ea
Key Features
Overall Length
63 mm
Bearing Insert Type
Radial Ball
Bearing Insert Material
Stainless Steel
Number of Mount Holes
2
Overall Width
19 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUFL001
- Zoro #
- G112377257
- UPC #
- 808250126330
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Stainless Steel
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- Shaft Locking Type
- Eccentric Collar
- System of Measurement
- Metric
Dimensions
- Overall Length
- 63 mm
- Overall Width
- 19 mm
- Overall Height
- 38 mm
- Bore Diameter
- 12 mm
- Flange Thickness
- 5.5 mm
- Mount Hole Center-to-Center Length
- 48 mm
Description
a=63MM, e=48MM, g=5.5MM, x=11.5MM, s=7MM, b=38MM, Z=19MM, L=17.5MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.