SINGLE ROW BALL BEARING - 12MM WIDE SET SCREW 2-BOLT FLANGE OPEN CI COVER
- Mfr # CUCFL201C
- Zoro # G812375782
product price:Â
$
89.55
/ea
Key Features
Bearing Insert Type
Radial Ball
Bearing Insert Material
Steel
Overall Height
66 mm
Housing Type
Oval
Overall Width
46 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CUCFL201C
- Zoro #
- G812375782
- UPC #
- 808250119448
- Country of Origin
- Japan
Dimensions
- Overall Height
- 66 mm
- Overall Width
- 46 mm
- Bore Diameter
- 12 mm
- Overall Length
- 113 mm
- Mount Hole Center-to-Center Length
- 90 mm
- Flange Thickness
- 12 mm
Details
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
- System of Measurement
- Metric
- Housing Material
- Cast Iron
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
Description
a=113MM, e=90MM, g=12MM, s=12MM, b=66MM, Z=46MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.