SINGLE ROW BALL BEARING - 12MM WIDE SET SCREW WHITE 3-BOLT FLANGE BRACKET
- Mfr # UCFBL201W
- Zoro # G114862829
product price:Â
$
95.19
/ea
Key Features
Bore Diameter
12 mm
Number of Mount Holes
3
Bearing Insert Type
Radial Ball
System of Measurement
Metric
Housing Type
Triangular
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFBL201W
- Zoro #
- G114862829
- UPC #
- 808250385942
- Country of Origin
- Japan
- Number of Mount Holes
- 3
- Item
- 3 Bolt Flange Bearing
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Housing Type
- Triangular
- Shaft Locking Type
- Set Screw
Dimensions
- Bore Diameter
- 12 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.