SINGLE ROW BALL BEARING, 13/16in WIDE SET SCREW PILOTED FLANGE CARTRIDGE
- Mfr # UCFC206-19
- Zoro # G913331601
product price:Â
$
88.55
/ea
Key Features
System of Measurement
Inch
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
Bore Diameter
1-3/16 in
Mount Hole Center-to-Center Length
2.783 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFC206-19
- Zoro #
- G913331601
- UPC #
- 808250321773
- Country of Origin
- Japan
- System of Measurement
- Inch
- Bearing Insert Type
- Radial Ball
- Item
- Flange Cartridge
- Shaft Locking Type
- Set Screw
- Housing Type
- Round
- Number of Mount Holes
- 4
- Housing Material
- Cast Iron
Dimensions
- Bore Diameter
- 1-3/16 in
- Mount Hole Center-to-Center Length
- 2.783 in
- Overall Height
- 4.921 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.