SINGLE ROW BALL BEARING - 15/16in NARR ECCENTRIC COLLAR PRESSED STEEL 3-BOLT FLANGE
- Mfr # KHPF205-15
- Zoro # G612377269
product price:Â
$
40.15
/ea
Key Features
Bearing Insert Type
Radial Ball
Overall Height
3-3/4 in
Housing Material
Steel
Bore Diameter
15/16 in
Shaft Locking Type
Eccentric Collar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KHPF205-15
- Zoro #
- G612377269
- UPC #
- 808250102570
- Country of Origin
- Japan
- Bearing Insert Type
- Radial Ball
- Housing Material
- Steel
- Shaft Locking Type
- Eccentric Collar
- Bearing Insert Material
- Steel
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
- Housing Type
- Triangular
- System of Measurement
- Inch
Dimensions
- Overall Height
- 3-3/4 in
- Bore Diameter
- 15/16 in
- Overall Length
- 3-3/4 in
Description
a=3-3/4in, p=3in, t=0.079in, b=11/16in, s=11/32in, F=2-3/8in, L=1-7/32in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.