Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 12MM WIDE SET SCREW WHITE 4-BOLT FLANGE
- Mfr # UCFPL201W
- Zoro # G814857989
product price:Â
$
87.55
/ea
Key Features
Bearing Insert Type
Radial Ball
Shaft Locking Type
Set Screw
System of Measurement
Metric
Bore Diameter
12 mm
Housing Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- UCFPL201W
- Zoro #
- G814857989
- UPC #
- 808250399345
- Country of Origin
- Japan
Dimensions
- Bore Diameter
- 12 mm
Details
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- System of Measurement
- Metric
- Item
- 4 Bolt Flange Bearing
- Housing Type
- Square
- Number of Mount Holes
- 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.