Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 15/16in NARROW SET SCREW PRESSED STEEL 3-BOLT FLANGE
- Mfr # BPFT5-15
- Zoro # G612376927
product price:Â
$
34.39
/ea
Key Features
Shaft Locking Type
Set Screw
Bore Diameter
15/16 in
Bearing Insert Type
Radial Ball
Bearing Insert Material
Steel
Number of Mount Holes
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BPFT5-15
- Zoro #
- G612376927
- UPC #
- 808250101962
- Country of Origin
- Japan
- Item
- 3 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Bearing Insert Material
- Steel
- Number of Mount Holes
- 3
- Housing Type
- Triangular
- Housing Material
- Steel
- System of Measurement
- Inch
Dimensions
- Bore Diameter
- 15/16 in
- Overall Length
- 3-1/8 in
- Overall Height
- 3-1/8 in
Description
a=3-1/8in, p=3in, t=0.079in, b=11/16in, s=11/32in, F=2-3/8in, M=1-3/8in, Bi=1.063in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.