Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 15/16in STAINLESS SET SCREW WHITE 2-BOLT FLANGE
- Mfr # MUCNFL205-15W
- Zoro # G512375693
product price:Â
$
237.99
/ea
Free Shipping & Returns
Key Features
Bearing Insert Material
Stainless Steel
System of Measurement
Inch
Bore Diameter
15/16 in
Shaft Locking Type
Set Screw
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL205-15W
- Zoro #
- G512375693
- UPC #
- 808250207800
- Country of Origin
- Japan
- Bearing Insert Material
- Stainless Steel
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Shaft Locking Type
- Set Screw
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- Housing Material
- PBT Thermoplastic
Dimensions
- Bore Diameter
- 15/16 in
- Overall Length
- 5-1/8 in
- Overall Height
- 1.339 in
- Overall Width
- 1-29/64 in
- Mount Hole Center-to-Center Length
- 3-57/64 in
- Flange Thickness
- 17/32 in
Description
A=5-1/8in, E=3-57/64in, G=17/32in, X=1-9/64in, S=7/16in, L=2-3/4in, Z=1-29/64in, B=1.339in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.