SINGLE ROW BALL BEARING - 15/16in STAINLESS SET SCREW WHITE 3-BOLT FLANGE BRACKET
- Mfr # MUCFBL205-15W
- Zoro # G212375948
product price:Â
$
251.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Overall Width
1-5/8 in
Bearing Insert Material
Stainless Steel
Housing Type
Triangular
Overall Length
4-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCFBL205-15W
- Zoro #
- G212375948
- UPC #
- 808250218073
- Country of Origin
- Japan
- System of Measurement
- Inch
- Bearing Insert Material
- Stainless Steel
- Housing Type
- Triangular
- Bearing Insert Type
- Radial Ball
- Item
- 3 Bolt Flange Bearing
- Number of Mount Holes
- 3
- Shaft Locking Type
- Set Screw
- Housing Material
- PBT Thermoplastic
Dimensions
- Overall Width
- 1-5/8 in
- Overall Length
- 4-3/4 in
- Mount Hole Center-to-Center Length
- 1-5/8 in
- Bore Diameter
- 15/16 in
- Overall Height
- 4-3/4 in
- Flange Thickness
- 29/64 in
Description
A=4-3/4in, H=1-13/16in, E=1-5/8in, J=1-1/8in, G=29/64in, X=1-11/32in, S=27/64in, L=2-3/4in, F=2-1/2in, Z=1-5/8in, B=1.339in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.