Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 15/16in WIDE ACCU-LOC 2-BOLT FLANGE
- Mfr # UEFT205-15
- Zoro # G412377346
product price:Â
$
68.89
/ea
Key Features
Flange Thickness
17/32 in
System of Measurement
Inch
Overall Height
2-3/4 in
Overall Length
4-7/8 in
Number of Mount Holes
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UEFT205-15
- Zoro #
- G412377346
- UPC #
- 808250113392
- Country of Origin
- Japan
- Item
- 2 Bolt Flange Bearing
- System of Measurement
- Inch
- Number of Mount Holes
- 2
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Concentric Collar
- Housing Type
- Oval
- Housing Material
- Cast Iron
- Bearing Insert Material
- Steel
Dimensions
- Flange Thickness
- 17/32 in
- Overall Height
- 2-3/4 in
- Overall Length
- 4-7/8 in
- Bore Diameter
- 15/16 in
- Overall Width
- 1.456 in
- Mount Hole Center-to-Center Length
- 3-57/64 in
Description
a=4-7/8in, e=3-57/64in, g=17/32in, x=1-1/16in, s=1/2in, b=2-3/4in, Z=1.456in, L=1.394in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.