SINGLE ROW BALL BEARING - 15/16in WIDE ECCENTRIC COLLAR 2-BOLT FLANGE
- Mfr # UGFJT205-15
- Zoro # G312377309
product price:Â
$
62.89
/ea
Key Features
Flange Thickness
7/16 in
Bearing Insert Material
Steel
Bearing Insert Type
Radial Ball
Shaft Locking Type
Eccentric Collar
Housing Type
Oval
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UGFJT205-15
- Zoro #
- G312377309
- UPC #
- 808250108510
- Country of Origin
- Japan
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Eccentric Collar
- Housing Type
- Oval
- Housing Material
- Cast Iron
- System of Measurement
- Inch
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
Dimensions
- Flange Thickness
- 7/16 in
- Mount Hole Center-to-Center Length
- 3-57/64 in
- Overall Width
- 1.807 in
- Overall Length
- 4-7/8 in
- Overall Height
- 2-3/4 in
- Bore Diameter
- 15/16 in
Description
a=4-7/8in, e=3-57/64in, g=7/16in, x=1-9/64in, s=29/64in, b=2-3/4in, Z=1.807in, L=1-3/4in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.