SINGLE ROW BALL BEARING - 15MM EXTRA NARROW SET SCREW 2-BOLT FLANGE
- Mfr # KFL002
- Zoro # G712377145
product price:Â
$
48.69
/ea
Key Features
Mount Hole Center-to-Center Length
53 mm
Overall Length
67 mm
Shaft Locking Type
Set Screw
Overall Width
18.6 mm
Bearing Insert Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KFL002
- Zoro #
- G712377145
- UPC #
- 808250104291
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Number of Mount Holes
- 2
- Item
- 2 Bolt Flange Bearing
- Housing Type
- Oval
Dimensions
- Mount Hole Center-to-Center Length
- 53 mm
- Overall Length
- 67 mm
- Overall Width
- 18.6 mm
- Bore Diameter
- 15 mm
- Flange Thickness
- 6.5 mm
- Overall Height
- 42 mm
Description
a=67MM, e=53MM, g=6.5MM, x=13MM, s=7MM, b=42MM, Z=18.6inZ=16.5MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.