SINGLE ROW BALL BEARING - 15MM EXTRA NARROW SET SCREW 2-BOLT FLANGE OPEN COVER
- Mfr # KFL002C
- Zoro # G912377136
product price:Â
$
53.15
/ea
Key Features
System of Measurement
Metric
Mount Hole Center-to-Center Length
53 mm
Bearing Insert Material
Steel
Overall Height
42 mm
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KFL002C
- Zoro #
- G912377136
- UPC #
- 808250280629
- Country of Origin
- Japan
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Steel
- Bearing Insert Type
- Radial Ball
- Number of Mount Holes
- 2
- Shaft Locking Type
- Set Screw
- Housing Type
- Oval
- Housing Material
- Steel
Dimensions
- Mount Hole Center-to-Center Length
- 53 mm
- Overall Height
- 42 mm
- Bore Diameter
- 15 mm
- Overall Length
- 67 mm
- Flange Thickness
- 6.5 mm
Description
a=67MM, e=53MM, g=6.5MM, x=13MM, s=7MM, b=42MM, V=24inM=35MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.