SINGLE ROW BALL BEARING - 15MM HIGH TEMP 400 DEG 2-BOLT FLANGE
- Mfr # UCFL202C4HR5
- Zoro # G014863117
product price:Â
$
79.95
/ea
Key Features
Bore Diameter
15 mm
Number of Mount Holes
2
Housing Type
Oval
Bearing Insert Type
Radial Ball
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UCFL202C4HR5
- Zoro #
- G014863117
- UPC #
- 808250117116
- Country of Origin
- Japan
- Number of Mount Holes
- 2
- Housing Type
- Oval
- Bearing Insert Type
- Radial Ball
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
Dimensions
- Bore Diameter
- 15 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.