Shop AMI BEARINGS
See all product information
Create Account
SINGLE ROW BALL BEARING - 40MM STAINLESS SET SCREW WHITE 2-BOLT FLANGE
- Mfr # MUCNFL208W
- Zoro # G712376520
product price:Â
$
394.99
/ea
Free Shipping & Returns
Key Features
Bore Diameter
40 mm
Overall Height
49.2 mm
Overall Length
174.6 mm
Shaft Locking Type
Set Screw
Bearing Insert Type
Radial Ball
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL208W
- Zoro #
- G712376520
- UPC #
- 808250250370
- Country of Origin
- Japan
- Shaft Locking Type
- Set Screw
- Bearing Insert Type
- Radial Ball
- Housing Material
- PBT Thermoplastic
- Number of Mount Holes
- 2
- System of Measurement
- Metric
- Item
- 2 Bolt Flange Bearing
- Bearing Insert Material
- Stainless Steel
- Housing Type
- Oval
Dimensions
- Bore Diameter
- 40 mm
- Overall Height
- 49.2 mm
- Overall Length
- 174.6 mm
- Overall Width
- 51.7 mm
- Flange Thickness
- 20 mm
- Mount Hole Center-to-Center Length
- 144 mm
Description
A=174.6MM, E=144MM, G=20MM, X=37.5MM, S=14MM, L=100MM, Z=51.7MM, B=49.2MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.