SINGLE ROW BALL BEARING - 15MM STAINLESS SET SCREW BLACK 2-BOLT FLANGE
- Mfr # MUCNFL202B
- Zoro # G412377186
product price:Â
$
190.99
/ea
Free Shipping & Returns
Key Features
Housing Type
Oval
Number of Mount Holes
2
Bore Diameter
15 mm
Bearing Insert Material
Stainless Steel
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MUCNFL202B
- Zoro #
- G412377186
- UPC #
- 808250194858
- Country of Origin
- Japan
- Housing Type
- Oval
- Item
- 2 Bolt Flange Bearing
- Number of Mount Holes
- 2
- Bearing Insert Material
- Stainless Steel
- System of Measurement
- Metric
- Bearing Insert Type
- Radial Ball
- Shaft Locking Type
- Set Screw
- Housing Material
- PBT Thermoplastic
Dimensions
- Bore Diameter
- 15 mm
- Mount Hole Center-to-Center Length
- 90 mm
- Overall Width
- 33.7 mm
- Overall Length
- 112.7 mm
- Flange Thickness
- 11.4 mm
- Overall Height
- 31 mm
Description
A=112.7MM, E=90MM, G=11.4MM, X=26.5MM, S=11MM, L=63.5MM, Z=33.7MM, B=31MM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.